Shop All Cotter Pins
Midwest Fastener
3/32" x 1" Aluminum Cotter Pins 40PK
Mfr # 61256
Zoro # G402521674
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Aluminum
- Pin Dia. 3/32 in
- Fastener Length 1 in
- Type Cotter Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 61256
- Zoro # G402521674
- UPC # 738287612561
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 3/32 in |
Fastener Length | 1 in |
Diameter | 3/32" |
Length 1 | 1" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Aluminum |
Type | Cotter Pin |
Material | Aluminum |
Style | Extended Prong |
Description
A cotter pin is a split pin with two tines that are bent during installation used to fasten metal together, like with a staple or rivet.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, 7/16"-14 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-7-PK5)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51060.025.0075)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 316 Stainless Steel, 6 in L, 10 PK (U55000.025.0600)
- MIDWEST FASTENER 5/16"-18 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 8 PK (77367)
- MIDWEST FASTENER 3/16" x 3-3/4" Bent Hitch Pin Clips 8PK (930347)
- MIDWEST FASTENER 3/16" x 3" 18-8 Stainless Steel Cotter Pins 5PK (74835)
- MIDWEST FASTENER Cotter Pin, 5/32 in Pin Dia, Steel, Zinc Plated Finish, 50 PK (50274)
- MIDWEST FASTENER 5/32" x 2-15/16" Bent Hitch Pin Clips 1 12PK (930345)
- MIDWEST FASTENER 3/16" x 1" 18-8 Stainless Steel Cotter Pins 10PK (74827)
- MIDWEST FASTENER 3/32" x 2-5/16" Zinc Plated Steel Hitch Pin Clips 24 24PK (60602)
- ZORO SELECT Cotter Pin, Hairpin, 5/64"Dx1-9/16" L, PK25 (2UJL7)
- Midwest Fastener Cotter Pins