Shop All Cotter Pins
Midwest Fastener
3/32" x 1" 18-8 Stainless Steel Cotter Pins 20PK
Mfr # 74844
Zoro # G602520361
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 3/32 in
- Fastener Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 74844
- Zoro # G602520361
- UPC # 738287748444
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 3/32 in |
Fastener Length | 1 in |
Diameter | 3/32" |
Length 1 | 1" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Material | Stainless Steel |
Type | Cotter Pin |
Style | Extended Prong |
Hardness | 18-8 |
Description
A cotter pin is a split pin with two tines that are bent during installation used to fasten metal together, like with a staple or rivet.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Button Spoke Screw Plug, 1/2 in Dia, Black, Plastic 100 PK (1091PK)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07000.060.0010)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 100 PK (N01000.025.0175)
- MIDWEST FASTENER Round Weld Nut, 1/2"-13, Steel, 3/8" Lg, 4 PK (931371)
- MIDWEST FASTENER 3/8" x 3" Zinc Plated Steel Cotter Pins 4PK (930325)
- MIDWEST FASTENER 1/2" x 1-1/4" Zinc Plated Steel Pin Clips 20PK (67091)
- MIDWEST FASTENER 1" x .177" Zinc Plated Steel BowTie Cotter Pins 3PK (932332)
- MIDWEST FASTENER .080" x 1-9/16" 18-8 Stainless Steel Hitch Pin Clips 8PK (74964)
- MIDWEST FASTENER 3/32" x 3/4" Zinc Plated Steel Cotter Pins 100PK (04020)
- MIDWEST FASTENER 5/8" x .148" Zinc Plated Steel BowTie Cotter Pins 4PK (932327)
- ZORO SELECT Cotter Pin, Ext Png, 1/16"Dx1-1/2" L, PK100 (WWG-CPS-021)
- Midwest Fastener Cotter Pins