Shop All Hex Keys
Midwest Fastener
3/32" Steel Short Arm Hex Wrenches 17 17PK
Mfr # 60443
Zoro # G902522164
product price: $8.19
/pk 17, $0.48/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application #10 Set
- Diameter 3/32"
- Length 1 Short
- Type Hex Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60443
- Zoro # G902522164
- UPC # 738287604436
- Country of Origin United States
- Category Hex Keys
Dimensions
Diameter | 3/32" |
Length 1 | Short |
Details
Material | Steel |
Application | #10 Set |
Type | Hex Wrench |
Description
Hex wrenches, also known as Allen wrenches, are used to fasten screws featuring hexagonal socket heads.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Utility Knife Utility, 6 in L (10560)
- HARVEY TOOL End Mill - PCD Diamond - Square, 0.1250" (1/8) (12108)
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter, Angled, Plastic Grip (71 41 200)
- MILWAUKEE TOOL EXACT 1-3/8" SINK Punch (49-16-2701)
- MIDWEST FASTENER 5/64" Steel Long Arm Hex Wrenches 10PK (67881)
- MIDWEST FASTENER 10mm Zinc Plated Steel Short Arm Hex Wrenches 4PK (62431)
- MIDWEST FASTENER .050" Steel Hex Wrenches 10PK (930717)
- MIDWEST FASTENER 1/8" Steel Long Arm Hex Wrenches 10PK (67884)
- MIDWEST FASTENER 5/32" Steel Long Arm Hex Wrenches 8PK (67886)
- MIDWEST FASTENER 3/16" Steel Long Arm Hex Wrenches 8PK (67887)
- WIHA Metric Comfort Grip T-Handle Hex Key, 12 mm Tip Size (33429)
- Midwest Fastener Wrenches