Shop All Radial Ball Bearings
Midwest Fastener
3/32" Ball Bearings 25PK
Mfr # 72842
Zoro # G902520474
product price: $4.95
/pk 25, $0.20/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Bearing
- Diameter 3/32"
- Style Loose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72842
- Zoro # G902520474
- UPC # 738287728422
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Diameter | 3/32" |
Details
Type | Ball Bearing |
Style | Loose |
Description
Bearing balls are special highly spherical and smooth balls, most commonly used in ball bearings.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 100 psi (SA25-1A100)
- SMC Exhaust Port Flow Control, 3/8 In. R(PT) (ASN2-03)
- FESTO Standards-Based Cylinder DSNU-16-150-PPS-A (DSNU-16-150-PPS-A)
- ZORO SELECT Sleeve Bearing, 45 mm Bore, PTFE Steel (ZUSAB-PB-183)
- MIDWEST FASTENER 0.9843" x 2.0472" x 0.5906 Precision Ball Bearings 2PK (72828)
- MIDWEST FASTENER 1/8" x 1/2" x 0.1719" Precision Ball Bearings 2PK (72822)
- MIDWEST FASTENER 15mm ID x 35mm OD x 11mm Ball Bearings 2PK (37602)
- MIDWEST FASTENER 5/32" Ball Bearings 50PK (64281)
- MIDWEST FASTENER 1/4" x 5/8" x 0.1960" Precision Bearings 2PK (66646)
- MIDWEST FASTENER 1/8" Ball Bearings 25PK (72843)
- KOYO Ball Brg Over 100Mm (6215ZZ C3)
- Midwest Fastener Radial Ball Bearings