Shop All Nylon Bushings
Midwest Fastener
.325" to .360" x .125" Nylon Plastic Round Strain Relief Bushings 6PK
Mfr # 70286
Zoro # G402506817
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Thickness .125"
- Diameter 2 .125"
- Diameter 1 .325" to .360"
- Head Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 70286
- Zoro # G402506817
- UPC # 738287702866
- Country of Origin United States
- Category Nylon Bushings
Dimensions
Diameter 2 | .125" |
Diameter 1 | .325" to .360" |
Cable Diameter | .325-.360 |
Details
Material | Nylon |
Thickness | .125" |
Head Style | Round |
Style | Round |
Type | Strain Relief Bushing |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alnico 5 Horseshoe Magnet, 13 lb. Pull (6XY53)
- NATIONAL HARDWARE Latch Pushbttn Black 1-3/4In (N178-350)
- ZORO SELECT Bolt, Barrel, 3 In L (4PB97)
- PRIME-LINE 20Pk Sand Scr Corner (PL 16263)
- MIDWEST FASTENER 1/2" x 5/8" Nylon Plastic Shallow Snap Bushings 15PK (66388)
- MIDWEST FASTENER .56" to .57" Nylon Plastic #SR-4K-1 Flat Strain Relief Bushings 6PK (76166)
- MIDWEST FASTENER 1/4" x 3/8" Nylon Plastic Shallow Snap Bushings 20PK (66381)
- MIDWEST FASTENER 3/8" x 7/8" Nylon Plastic Regular Snap Bushings 15PK (66403)
- MIDWEST FASTENER .37" to .43" x .125" Nylon Plastic Round Strain Relief Bushings 6PK (70288)
- MIDWEST FASTENER 1/4" x 3/8" Nylon Plastic Regular Snap Bushings 20PK (66382)
- MIDWEST FASTENER 3/4" x 1" Nylon Plastic Regular Snap Bushings 10PK (66406)
- Midwest Fastener Nylon Bushings