Shop All Binding Barrels
Midwest Fastener
32 (Coarse), 1" Brl Lg, Aluminum 16 PK
Mfr # 62365
Zoro # G002519750
product price: $11.19
/pk 16, $0.70/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Binding Post
- Thread Size 32 (Coarse)
- Material Aluminum
- Barrel Length 1"
- Diameter #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62365
- Zoro # G002519750
- UPC # 738287623659
- Country of Origin United States
- Category Binding Barrels
Dimensions
Thread Size | 32 (Coarse) |
Barrel Length | 1" |
Diameter | #8 |
Length 1 | 1" |
Details
Type | Binding Post |
Material | Aluminum |
Description
Binding posts are similar to architectural bolts in that they are designed to be assembled from one side, but they have teeth on the flanged surface to keep them fixed.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3 in L, 10 PK (U51000.037.0300)
- AZTEC LIFTING HARDWARE Round Eye Nut, 5/16"-18 Thread Size, 1/4 in Thread Lg, Carbon Steel, Plain (ENS516)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, 1/4"-20 Int Thrd Sz, 3/8"-16 Ext Thrd Sz (73046)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51050.025.0012)
- MIDWEST FASTENER 32 (Coarse), 1" Brl Lg, Aluminum 10 PK (66971)
- MIDWEST FASTENER 1-1/4" Brl Lg, Aluminum 10 PK (66972)
- MIDWEST FASTENER 5/32" Brl Lg, Aluminum 10 PK (66963)
- MIDWEST FASTENER 15/64" Brl Lg, Brass Anodized Aluminum 10 PK (76541)
- MIDWEST FASTENER 3-1/4" Brl Lg, Steel Zinc, 2 PK (39523)
- MIDWEST FASTENER 1/2" Brl Lg, Aluminum 10 PK (66966)
- ZORO SELECT Binding Barrel, #8-32, 1 1/2 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK (5MA63)
- Midwest Fastener Binding Barrels