Shop All Binding Barrels
Midwest Fastener
32 (Coarse), 1" Brl Lg, Aluminum 10 PK
Mfr # 66971
Zoro # G102523190
original price:
$9.99
10% off
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Binding Post
- Thread Size 32 (Coarse)
- Material Aluminum
- Barrel Length 1"
- Diameter #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 66971
- Zoro # G102523190
- UPC # 738287669718
- Country of Origin United States
- Category Binding Barrels
Dimensions
Thread Size | 32 (Coarse) |
Barrel Length | 1" |
Diameter | #8 |
Length 1 | 1" |
Details
Type | Binding Post |
Material | Aluminum |
Description
Binding posts are similar to architectural bolts in that they are designed to be assembled from one side, but they have teeth on the flanged surface to keep them fixed.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07150.030.0020)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 10 PK (U07041.050.0100)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 5 in Ht, Plain Stainless Steel (U17267.037.0205)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (51918)
- MIDWEST FASTENER 32 (Coarse), 1" Brl Lg, Aluminum 16 PK (62365)
- MIDWEST FASTENER 1.00mm (Coarse), 15.00mm Brl Lg, Steel Black Oxide, 20 PK (933661)
- MIDWEST FASTENER Aluminum 10 PK (66961)
- MIDWEST FASTENER 24, 17/64" Brl Lg, Steel Zinc, 10 PK (71942)
- MIDWEST FASTENER 5/32" Brl Lg, Aluminum 10 PK (66963)
- MIDWEST FASTENER 3/4" Brl Lg, Black Anodized Aluminum Black, 10 PK (76565)
- ZORO SELECT Arch Barrel, 1/2"-13, 1 in Brl Lg, 5/8 in Brl Dia, 18-8 Stainless Steel Plain (Z1676)
- Midwest Fastener Binding Barrels & Screws