Shop All Machine Screws
Midwest Fastener
3/18"-16 x 6 in Phillips Flat Machine Screw, Plain Stainless Steel, 2 PK
Mfr # 37806
Zoro # G402524194
product price: $16.99
/pk 2, $8.50/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 3/18"-16
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37806
- Zoro # G402524194
- UPC # 738287378061
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 3/18"-16 |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Class 10.9, M6 Hex Head Cap Screw, Zinc Yellow Steel, 45 mm L (A4020060045ZYD)
- GREX Collated Pin Nail, 1-1/8 in L, 23 ga, Headless Head (P6/28L)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 3-1/2 in L, 3/8 in Sq (3003750375-3500)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 2-1/2, PK10 (U39000.250.0250)
- MIDWEST FASTENER 3/18"-16 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 3 PK (39667)
- MIDWEST FASTENER 3/18"-16 x 2-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 4 PK (39666)
- MIDWEST FASTENER 3/18"-16 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (39665)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Combination Phillips/Slotted Truss Machine Screw, Plain Stainless Steel, 50 PK (53699)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Oval Machine Screw, Plain Stainless Steel, 12 PK (63416)
- MIDWEST FASTENER #12-24 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 30 PK (61212)
- ZORO SELECT M2.5-0.45 x 6 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.025.0006)
- Midwest Fastener Machine Screws