Shop All Machine Screws
Midwest Fastener
3/18"-16 x 3 in Slotted Flat Machine Screw, Zinc Plated Steel, 8 PK
Mfr # 60147
Zoro # G102525767
product price: $7.19
/pk 8, $0.90/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60147
- Zoro # G102525767
- UPC # 738287601473
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 3/18"-16 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0101)
- ZORO SELECT Flattened Head Cap Nut, 1/2"-13, Steel, Chrome Plated, 0.812 in H, 5 PK (MPB1473)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8 in. (U51798.037.0300)
- ZORO SELECT Round Spacer, Natural Nylon, 7/8 in Overall Lg, #14 Inside Dia (501414RSN)
- MIDWEST FASTENER 3/18"-16 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 10 PK (60142)
- MIDWEST FASTENER 3/18"-16 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 8 PK (60144)
- MIDWEST FASTENER #10-24 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 60 PK (60942)
- MIDWEST FASTENER #12-24 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 15 PK (32067)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07135)
- MIDWEST FASTENER M4-0.70 x 20 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55054)
- SABERDRIVE 5/16"-18 x 2 in Torx Flat Machine Screw, Black Phosphate Steel, 23 PK (51274)
- Midwest Fastener Machine Screws