Shop All Machine Screws
Midwest Fastener
3/18"-16 x 3 in Phillips Pan Machine Screw, Plain Stainless Steel, 3 PK
Mfr # 39707
Zoro # G802523490
product price: $7.59
/pk 3, $2.53/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 3/18"-16
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39707
- Zoro # G802523490
- UPC # 738287397079
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 3/18"-16 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 4 in L, 25 PK (822685G)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (53459)
- FASTENMASTER Wood Screw, #10, 6 in, Hex Drive, 12 PK (FMTLOK06-12)
- ZORO SELECT Set Screw, ST, M4 x 0.70mm, Cone, 4mm, PK100 (M07800.040.0004)
- MIDWEST FASTENER M5-0.80 x 25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (63133)
- MIDWEST FASTENER #8-32 x 2-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (07178)
- MIDWEST FASTENER 1/4"-20 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 50 PK (50698)
- MIDWEST FASTENER M5-0.80 x 10 mm Phillips Pan Machine Screw, Plain Stainless Steel, 15 PK (69568)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (04910)
- MIDWEST FASTENER #6-48 x 1/4 in Torx Oval Machine Screw, Black Oxide Steel, 12 PK (32972)
- SEACHOICE Various x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel (59433)
- Midwest Fastener Machine Screws