Shop All Machine Screws
Midwest Fastener
3/18"-16 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 10 PK
Mfr # 77382
Zoro # G802525913
product price: $4.29
/pk 10, $0.43/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 3/18"-16
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77382
- Zoro # G802525913
- UPC # 738287773828
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 3/18"-16 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07040.031.0087)
- SAMMYS SAMMYS Horizontal Rod Hanger, Steel, 5/16"-18 Size, 1-1/4" L, Steel Zinc-Climaseal, 25 PK (8056957)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Slotted Round Machine Screw, Chrome Plated Steel, 30 PK (61535)
- ZORO SELECT Flat Washer, Fits Bolt Size M48 , Steel Black Oxide Finish (5KEG0)
- MIDWEST FASTENER 3/18"-16 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 10 PK (77381)
- MIDWEST FASTENER #6-32 x 1 in Slotted Oval Machine Screw, Plain Stainless Steel, 25 PK (63403)
- MIDWEST FASTENER #12-24 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 12 PK (32048)
- MIDWEST FASTENER M5-0.80 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51560)
- MIDWEST FASTENER #8-40 x 1/2 in Slotted Fillister Machine Screw, Black Oxide Steel, 8 PK (32923)
- MIDWEST FASTENER #10-24 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 40 PK (77301)
- MIDWEST FASTENER M4-0.70 x 35 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55057)
- Midwest Fastener Machine Screws