Shop All Machine Screws
Midwest Fastener
3/18"-16 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 54765
Zoro # G302525147
product price: $35.19
/pk 50, $0.70/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 3/18"-16
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54765
- Zoro # G302525147
- UPC # 738287547658
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 3/18"-16 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 10-32x1/4, PK100 (SSCFIA-100025USA-100BX)
- USA INDUSTRIALS #4-40 x 1/2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-334)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx3" L, PK25 (WWG-375-3000-SZ)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Round Machine Screw, Plain Brass, 40 PK (61773)
- MIDWEST FASTENER 3/18"-16 x 3 in Phillips Pan Machine Screw, Zinc Plated Steel, 8 PK (77567)
- MIDWEST FASTENER 3/18"-16 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54764)
- MIDWEST FASTENER 3/18"-16 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (54766)
- MIDWEST FASTENER #8-32 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (37492)
- MIDWEST FASTENER M5-0.80 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (72483)
- MIDWEST FASTENER #6-32 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 35 PK (33142)
- ZORO SELECT M2-0.40 x 5 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.020.0005)
- Midwest Fastener Machine Screws