Shop All Flared Tube Fittings
Midwest Fastener
3/16FIP x 5/16MIP Brass Conversion Adapters 5PK
Mfr # 76368
Zoro # G402521995
product price: $21.75
/pk 5, $4.35/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Diameter 1 3/16FIP
- Diameter 2 5/16MIP
- Type Conversion Adapter
- Specifications Coronet #210-35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76368
- Zoro # G402521995
- UPC # 738287763683
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Diameter 1 | 3/16FIP |
Diameter 2 | 5/16MIP |
Details
Material | Brass |
Type | Conversion Adapter |
Specifications | Coronet #210-35 |
Connection Type A x B | Female Flare x Male Flare |
Side A | 3/16F |
Side B | 5/16M |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Trip Lever Kit (1203699-CPG)
- PARKER Coupling, Steel, 3/4 in Pipe Size, FNPTF (3/4 GG-S)
- ZORO SELECT Diverter Spout, 5-3/8" L (15080)
- ZORO SELECT 45 Degree Street Elbow, Polypropylene, 3/4", Schedule 80, 300 psi Max Pressure (SL075-45)
- MIDWEST FASTENER 3/8" x 3/8" Brass Union Fittings 4PK (76354)
- MIDWEST FASTENER .163 Brass Tube Inserts 10PK (35728)
- MIDWEST FASTENER .250 Brass Tube Inserts 6PK (35731)
- MIDWEST FASTENER 1/4" O.D. Inverted Flare Plugs 6PK (33662)
- MIDWEST FASTENER 3/16" x 3/16" Brass Union Fittings 6PK (76351)
- MIDWEST FASTENER .095 Brass Tube Inserts 1 12PK (35727)
- PARKER 1/4" Flare x 1/4" MNPT Brass 45 Deg Flare Elbow (L249F-8-4)
- Midwest Fastener Flared Tube Fittings