Shop All Garden Hose Fittings
Midwest Fastener
3/16FIP x 1/8 Brass Male Connectors 6PK
Mfr # 76361
Zoro # G002528288
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Diameter 1 3/16FIP
- Diameter 2 1/8
- Gender Male
- Type Hose Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 76361
- Zoro # G002528288
- UPC # 738287763614
- Country of Origin United States
- Category Garden Hose Fittings
Dimensions
Diameter 1 | 3/16FIP |
Diameter 2 | 1/8 |
Details
Material | Brass |
Gender | Male |
Type | Hose Connector |
Specifications | Coronet #200-32 |
Connection Type A x B | Female Flare x Male Pipe Thread |
Side B | 1/8 |
Side A | 3/16 |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILKY SAWS Silky POCKETBOY 130 Large Teeth (346-13)
- STENS New Ignition Coil For Kohler Xt675 And Xt800 14 584 16-S (055-038)
- ARS Weeding Sickle (KNK-MT211)
- CLASSIC ACCESSORIES Golf Cart Cover, Long Roof, 4-Person, Tan (74442)
- MIDWEST FASTENER 5/16" Nylon Plastic Hose Connectors 8PK (66464)
- MIDWEST FASTENER 5/16" Nylon Plastic Hose Tee 4PK (66471)
- MIDWEST FASTENER 3/16" Nylon Plastic Hose Tee 8PK (66467)
- MIDWEST FASTENER .812" (13/16") 18-8 Stainless Steel Strainer Screens 20PK (68124)
- MIDWEST FASTENER 3/16" Nylon Plastic Hose Connectors 8PK (66462)
- MIDWEST FASTENER .714" (23/32") 18-8 Stainless Steel Strainer Screens 20PK (68122)
- INTERSTATE PNEUMATICS 3/4 Inch Garden Hose Cap - Die Cast Brass, PK 6 (FGC00-D6)
- Midwest Fastener Watering & Irrigation