Shop All Flared Tube Fittings
Midwest Fastener
3/16FIP x 1/4MIP Brass Conversion Adapters 5PK
Mfr # 76367
Zoro # G502521918
product price: $19.89
/pk 5, $3.98/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Diameter 2 1/4MIP
- Diameter 1 3/16FIP
- Type Conversion Adapter
- Specifications Coronet #210-34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76367
- Zoro # G502521918
- UPC # 738287763676
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Diameter 2 | 1/4MIP |
Diameter 1 | 3/16FIP |
Details
Material | Brass |
Type | Conversion Adapter |
Specifications | Coronet #210-34 |
Side A | 3/16F |
Connection Type A x B | Female Flare x Male Flare |
Side B | 1/4M |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam and Groove Coupling, 3/4", 316 SS (PLE138)
- RHEEM Resistored LWD Element, Copper, 208V, 3000W (SP10872JL)
- LARSEN SUPPLY CO 3/8X1/2X36 Ss Connector (10-0137)
- VINTAGE CC43107X Quarter Turn Valves (1/2" FIP X 3/8" O.D. Compression) (CC43107X)
- MIDWEST FASTENER .250 Brass Tube Inserts 6PK (35731)
- MIDWEST FASTENER 3/8" Brass Inverted Flare Nuts 6PK (76344)
- MIDWEST FASTENER 3/16" x 3/16" Brass Union Fittings 6PK (76351)
- MIDWEST FASTENER .163 Brass Tube Inserts 10PK (35728)
- MIDWEST FASTENER 3/8" x 3/8" Brass Union Fittings 4PK (76354)
- MIDWEST FASTENER 5/16" x 5/16" Brass Union Fittings 6PK (76353)
- THRIFCO PLUMBING #48 1/2 Inch x 1/4 Inch Brass Flare MIP Adapter (9448017)
- Midwest Fastener Tube Fittings