Shop All Wall Mount Hooks
Midwest Fastener
3/16" Zinc Plated Steel Safety Hooks 10PK
Mfr # 52247
Zoro # G702512860
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/16"
- Finish Zinc
- Type Safety Hook
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 52247
- Zoro # G702512860
- UPC # 738287522471
- Country of Origin Unknown
- Category Wall Mount Hooks
Dimensions
Diameter | 3/16" |
Details
Finish | Zinc |
Type | Safety Hook |
Material | Steel |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Single 1-1/2 in. Steel Ball Bearing Roller, F-Tab Style, Adjustable Single Pack (D 1531)
- ZORO SELECT O-Ring, Dash 244, Viton, 0.13 In., PK5 (U38871.012.0425)
- MAG-MATE Rare Earth Magnet Material, 2.3 lb. (NE2512NP42)
- DETEX Vertical Rod Assembly, Painted (ECL-395)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Safety Hooks 10PK (52248)
- MIDWEST FASTENER 5/16" 18-8 Stainless Steel Safety Hooks 5PK (52242)
- RICKI'S RUGS Heavy Duty Coat & Hat Hook; Satin Nickel - Solid Brass - 15 Case (RI134471)
- ALL-SOURCE Heavy-Duty Wall Mount Storage Hanger Hook (251399)
- NATIONAL MFG SALES 2.25 in. Square Bend Steel Hook, 5PK (5706734)
- BARON MFG Baron Manufacturing 4080005 Cant Hook - 2.25 in. x 3 ft. (4080005)
- NATIONAL HARDWARE Reed Medium Brushed Gold Steel 4 in. L Hook 60 lb 1 pk (N337-905)
- Midwest Fastener Wall Mount Hooks