Shop All Sleeve & Thimble Kits for Wire Rope
Midwest Fastener
3/16" Zinc Plated Steel Cable Thimbles 15PK
Mfr # 71983
Zoro # G902520948
product price: $10.69
/pk 15, $0.71/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Application 5/32" Cable
- Diameter 3/16"
- Type Cable Thimble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71983
- Zoro # G902520948
- UPC # 738287719833
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
Diameter | 3/16" |
Details
Material | Steel |
Finish | Zinc |
Application | 5/32" Cable |
Type | Cable Thimble |
Description
A cable thimble is installed inside a cable loop to preserve the natural shape of the loop, and protect the cable from pinching and abrading on the inside of the loop. The thimble prevents the load from coming into direct contact with the wires.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Right Side Upright Janitor Cart (FG6173M7BLA)
- ZORO SELECT Swivel Plate Caster w/Brake, 1000 lb, Plate Type B (930CA05201SBG)
- CAMPBELL CHAIN & FITTINGS Campbell 2 in. D Zinc Plated Steel Swivel Eye Pulley (T7550302)
- DAYTON Cylinder Bracket, Steel, 35-5/8 In. (10X299)
- MIDWEST FASTENER 3/4" Galvanized Steel Wire Rope Thimbles 2PK (54685)
- MIDWEST FASTENER 3/32" Zinc Plated Steel Cable Thimbles 15PK (71982)
- MIDWEST FASTENER 5/8" Galvanized Steel Wire Rope Thimbles 3PK (54684)
- MIDWEST FASTENER 1/2" Galvanized Steel Wire Rope Thimbles 4PK (54683)
- MIDWEST FASTENER 3/16" Galvanized Steel Wire Rope Thimbles 5PK (54679)
- MIDWEST FASTENER Wire Swivel Stops 6PK (66585)
- LOCOLOC Aluminum Sleeve, Fit 5/32" Cable, PK115 (SL1-5)
- Midwest Fastener Sleeve & Thimble Kits for Wire Rope