Shop All Vacuum and Blower System Accessories
Midwest Fastener
3/16" x 9/16" Rubber Vacuum Caps 10PK
Mfr # 32742
Zoro # G102506056
product price: $6.69
/pk 10, $0.67/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vacuum Cap
- Material Rubber
- Length 1 9/16"
- Diameter 3/16"
- Head Style Vacuum Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32742
- Zoro # G102506056
- UPC # 738287327427
- Country of Origin Unknown
- Category Vacuum and Blower System Accessories
Dimensions
Length 1 | 9/16" |
Diameter | 3/16" |
Details
Type | Vacuum Cap |
Material | Rubber |
Head Style | Vacuum Cap |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield ThreadIng 1 In Outside Diameter M8x1.25 (415813)
- TEKTON 1/4 Inch Drive High-Torque Spinner Handle (SHH03125)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Bright Finish Hss-Ex (T5607)
- XTRWELD 08 in Pliers, Sheet Metal, Steel Black Nickel Chrome (TPSM08)
- MIDWEST FASTENER 1/4" x 1-1/4" Rubber Vacuum Caps 6PK (32745)
- MIDWEST FASTENER 5/16" x 5/8" White Vinyl Plastic Vacuum Caps 5PK (32755)
- MIDWEST FASTENER 3/16" x 5/8" Blue Vinyl Plastic Vacuum Caps 8PK (32753)
- MIDWEST FASTENER 1/2" x 11/16" Rubber Vacuum Caps 2PK (32752)
- MIDWEST FASTENER 3/8" x 31/32" Rubber Vacuum Caps 4PK (32748)
- MIDWEST FASTENER 3/16" x 1-1/4" Rubber Vacuum Caps 8PK (32743)
- MIDWEST FASTENER 1/8" x 9/16" Rubber Vacuum Caps 1 12PK (32741)
- Midwest Fastener Electrical Tools