Shop All Shaft Collars
Midwest Fastener
3/16 x 7/16 x 1/4 Shaft Collars 4PK
Mfr # 933522
Zoro # G502511360
product price: $8.19
/pk 4, $2.05/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Diameter 2 7/16"
- Diameter 1 3/16"
- Length 1 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933522
- Zoro # G502511360
- UPC # 719199335229
- Country of Origin Unknown
- Category Shaft Collars
Dimensions
Diameter 2 | 7/16" |
Diameter 1 | 3/16" |
Length 1 | 1/4" |
Details
Material | Steel |
Finish | Zinc |
Type | Shaft Collars |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG-6006 2ZR C3, Deep Groove BBear, Single Row 90Mm, 6006 2ZR C3 (6006 2ZR C3)
- SMC Filter Regulator, 3/8"NPT (AW20-N02-Z-D)
- G.L. HUYETT Shaft Collar, 1 x 1/2" x 7/16" PL (SC-0500)
- TRITAN Thrust Washer, dia. 0.875in, 0.13in. Thick (TRD1423)
- MIDWEST FASTENER 1 x 1-5/8 x 5/8 Shaft Collars 4PK (933543)
- MIDWEST FASTENER 1/4" Split Shaft Collar 4PK (74721)
- MIDWEST FASTENER 1" Black Oxide Steel Double Split Shaft Collar 2PK (933514)
- MIDWEST FASTENER 7/16" x 7/8" x 7/16" Zinc Plated Steel Shaft Collar 4PK (65763)
- MIDWEST FASTENER 1/4" 18-8 Stainless Steel Shaft Collars 3PK (32463)
- MIDWEST FASTENER 1/2" Black Oxide Steel Double Split Shaft Collar 2PK (933507)
- CLIMAX METAL PRODUCTS MC-10 Metric Set Screw Collar (MC-10)
- Midwest Fastener Couplings, Collars, & Adapters