Shop All S Hooks
Midwest Fastener
3/16" x 7/16" x 1-1/2" 18-8 Stainless Steel Large Wire S Hooks 1 12PK
Mfr # 65126
Zoro # G402512887
product price: $16.79
/pk 12, $1.40/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type S Hook
- Diameter 1 3/16"
- Diameter 2 7/16"
- Length 1 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65126
- Zoro # G402512887
- UPC # 738287651263
- Country of Origin China
- Category S Hooks
Dimensions
Diameter 1 | 3/16" |
Diameter 2 | 7/16" |
Length 1 | 1-1/2" |
Details
Material | Stainless Steel |
Type | S Hook |
Hardness | 18-8 |
Style | Large |
Description
For medium to heavy duty applications around the home that require the attachment of a hook-to-hook, eye-to-eye, or hook-to-eye.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZCO Ozco 56644 Truss Base Fan 12:12 Plate (1 Per Pack) (56644)
- RICHELIEU 3 14inch 82 mm Pocket Door Privacy Pull Rectangular, Chrome (1701CPSBC)
- SIMPSON STRONG-TIE Hurricane Tie (H2.5A)
- MCKINNEY 2 1/4 in W x 4 1/2 in H Dull Chrome Door and Butt Hinge (TA2714 NRP 4-1/2" X 4-1/2)
- MIDWEST FASTENER 3/32" x 15/64" x 3/4" Zinc Plated Steel S Hooks 100PK (50991)
- MIDWEST FASTENER 1/4" x 5/8" x 2-1/4" Zinc Plated Steel S Hooks 25PK (52414)
- MIDWEST FASTENER 3/16" x 1/2" x 1-3/4" 18-8 Stainless Steel Large Wire S Hooks 10PK (65127)
- MIDWEST FASTENER 1/4" x 9/16" x 2" Zinc Plated Steel Open S Hooks 50PK (50995)
- MIDWEST FASTENER 9/64" x 1/2" x 1-5/8" Zinc Plated Steel Open S Hooks 15PK (60704)
- MIDWEST FASTENER 11/64" x 7/16" x 1-1/2" Zinc Plated Steel Open S Hooks 1 12PK (60706)
- ZORO SELECT S Hook, 9/32 in. Opening, 1-3/4 in., PK10 (U17380.000.0175)
- Midwest Fastener S Hooks