Shop All Push Nuts
Midwest Fastener
3/16" x 5/8" Hex Head Thread Cutting Nuts 15PK
Mfr # 39544
Zoro # G602528961
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Hex Nut
- System of Measurement Inch
- Dia./Thread Size 3/16 in
- Type Thread Cutting Nut
- Length 1 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 39544
- Zoro # G602528961
- UPC # 738287395440
- Country of Origin Unknown
- Category Push Nuts
Dimensions
Dia./Thread Size | 3/16 in |
Length 1 | 5/8" |
Diameter | 3/16" |
Details
Nut Style | Hex Nut |
Item | Hex Nut |
System of Measurement | Inch |
Type | Thread Cutting Nut |
Head Style | Hex |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Brazier Head, 0.125 in Dia., 0.3125 in L, Aluminum Body, 250 PK (55A0405-EA-250)
- TAMPER-PRUF SCREWS #10-32 x 1-1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91655)
- ACEDS 8-10 Phillip Plastic Anchor Kit (5325790)
- DEWALT Hangermate Horizontal Rod Hanger, Steel, 1/4"-20 Size, 1" L, Steel Zinc Plated, 25 PK (PFM2241100)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Washer Cap Push Nuts 8PK (65975)
- MIDWEST FASTENER 3/16" Black Plastic Push Nuts 10PK (65967)
- MIDWEST FASTENER 4mm x 15mm Hex Head Thread Cutting Nuts 1 12PK (39548)
- MIDWEST FASTENER 10mm x 24mm Zinc Plated Steel Push Nut Bolt Retainers 10PK (933612)
- MIDWEST FASTENER 1/2" Zinc Plated Steel Pushnut Bolt Retainers 25PK (76308)
- MIDWEST FASTENER 1/16" Black Phosphate Steel Pushnut Washers 50PK (71921)
- MIDWEST FASTENER 12mm x 22mm Zinc Plated Steel Push Nut Bolt Retainers 8PK (933613)
- Midwest Fastener Push Nuts