Shop All Vacuum and Blower System Accessories
Midwest Fastener
3/16" x 5/8" Blue Vinyl Plastic Vacuum Caps 8PK
Mfr # 32753
Zoro # G902506058
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Vacuum Cap
- Material Vinyl
- Finish Blue
- Length 1 5/8"
- Diameter 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 32753
- Zoro # G902506058
- UPC # 738287327533
- Country of Origin Unknown
- Category Vacuum and Blower System Accessories
Dimensions
Length 1 | 5/8" |
Diameter | 3/16" |
Details
Type | Vacuum Cap |
Material | Vinyl |
Finish | Blue |
Head Style | Vacuum Cap |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver, Metric, Solid Round, 6.0mm (401L28)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 6.70mm (45862)
- WERA Power Bit, SAE, 1/4", Hex, #3, 3-1/2", SS (05071083001)
- MORSE Band Saw Blade, 12 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (ZWEG360C46S-12' 0)
- MIDWEST FASTENER 3/8" x 5/8" Black Vinyl Plastic Vacuum Caps 4PK (32756)
- MIDWEST FASTENER 3/16" x 1-1/4" Rubber Vacuum Caps 8PK (32743)
- MIDWEST FASTENER 5/16" x 1-1/4" Rubber Vacuum Caps 5PK (32747)
- MIDWEST FASTENER 1/8" x 9/16" Rubber Vacuum Caps 1 12PK (32741)
- MIDWEST FASTENER 1/4" x 9/16" Rubber Vacuum Caps 8PK (32744)
- MIDWEST FASTENER 3/16" x 9/16" Rubber Vacuum Caps 10PK (32742)
- CS UNITEC Y-Adapter (For attachment of 2 tools) (585451)
- Midwest Fastener Electrical Tools