Shop All Individual & Bulk O-Rings
Midwest Fastener
3/16" x 5/16" x 1/16" Rubber O-Rings 15PK
Mfr # 64784
Zoro # G602513493
original price:
$5.25
9% off
new price: $4.75
/pk 15, $0.32/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Thickness 1/16"
- Type O-Ring
- Diameter 1 3/16"
- Diameter 2 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64784
- Zoro # G602513493
- UPC # 738287647846
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 1 | 3/16" |
Diameter 2 | 5/16" |
Nominal Size | #008 |
Details
Material | Rubber |
Thickness | 1/16" |
Type | O-Ring |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 155 Degree Soft-closing Screw-on Overlay Zero Protrusion Hinge (71B7550)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 30 (60003GD3)
- DURABLE OFFICE PRODUCTS Key Box, 11" H, 54 Units Capacity (195323)
- DEXTER Manual Hydraulic DCR8000 Series Residential Duty Surface Door Closers Surface Door Closer (DCR8000-STD-LESS-RW/PA DB)
- MIDWEST FASTENER 9/16" x 3/4" x 3/32" Rubber O-Rings 10PK (64808)
- MIDWEST FASTENER 3-5/8" x 4" x 3/16" Large Rubber O-Rings 2PK (33004)
- MIDWEST FASTENER 6" x 6-1/2" x 1/4" Extra Large Rubber O-Rings 2PK (33063)
- MIDWEST FASTENER 2-1/2" x 2-7/8" x 3/16" Rubber O-Rings 6PK (64865)
- MIDWEST FASTENER 1" x 1-3/16" x 3/32" Rubber O-Rings 10PK (64817)
- MIDWEST FASTENER 5-1/2" x 6" x 1/4" X-Large Rubber O-Rings 2PK (33062)
- ZORO SELECT Brown Viton O-Ring, 2mm Wide 19mm ID, PK10 (ZUSAVB75M2X19)
- Midwest Fastener Individual & Bulk O-Rings