Shop All Automotive Battery Accessories
Midwest Fastener
3/16" x 5/16" x 1-7/8" Zinc Plated Steel Coarse Thread J Bolts 30PK
Mfr # 51041
Zoro # G602529487
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Type J Bolt
- Diameter 1 3/16"
- Length 1 1-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 51041
- Zoro # G602529487
- UPC # 738287510416
- Country of Origin Unknown
- Category Automotive Battery Accessories
Dimensions
Diameter 1 | 3/16" |
Length 1 | 1-7/8" |
Diameter 2 | 5/16" |
Details
Finish | Zinc |
Material | Steel |
Type | J Bolt |
Thread Type | Coarse |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2829)
- ECCO Mounting Kit 5500 Series High Bond Tape (EZ5500HBTK)
- A & I PRODUCTS 60 IDLER SPROCKET 15T 5/8 6" x6" x1" (A-IS601558)
- A & I PRODUCTS Seat, High Back, BLK 22.5" x21" x13" (A-759-3149)
- MIDWEST FASTENER 5/16" x 5/8" 6" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51049)
- MIDWEST FASTENER 5/16"-18 x 3" Zinc Plated Steel Coarse Thread J-Bolt 10PK (52294)
- MIDWEST FASTENER 5/8" x 2-7/16" Steel Battery Clips 3PK (70545)
- MIDWEST FASTENER 1/4"-20 x 4" Zinc Plated Steel Coarse Thread J-Bolt 20PK (52292)
- MIDWEST FASTENER Rubber Battery Clip Insulator 2PK (70566)
- MIDWEST FASTENER 1/4" x 7/16" x 2-5/16" Zinc Plated Steel Coarse Thread J-Bolts 30PK (51042)
- SCHUMACHER ELECTRIC Battery Charger, 120VAC, 10-25/64" W (SC1362)
- Midwest Fastener Automotive Battery Accessories