Shop All Masonry Drill Bits
Midwest Fastener
3/16" x 5-1/2" Steel Concrete Drill Bits 3PK
Mfr # 76406
Zoro # G502513845
original price:
$12.85
9% off
new price: $11.59
/pk 3, $3.86/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application Masonry
- Diameter 3/16"
- Length 1 5-1/2"
- Style Masonry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76406
- Zoro # G502513845
- UPC # 738287764062
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Diameter | 3/16" |
Length 1 | 5-1/2" |
Details
Material | Steel |
Application | Masonry |
Style | Masonry |
Type | Masonry Drill Bit |
Description
A drill bit used to drill into concrete, brick or block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBCO Ss-29 Galvanized Folding Sawhorse Ts-11 (SS-29)
- HARDIN VS5 Variable Speed Wet Grinder Polisher, 8 pc 5 Inch Diamond Polishing Pad Set (GHWV5POLSET)
- FACOM 14mm Drive, Metric Socket, 6, 12 Points (FM-76.14)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. Cobalt Reduce Shank Drill Bit Set, Shank Size: 1/2" (DWD833SD-CO-SET)
- MIDWEST FASTENER 5/32" x 3-1/2" Steel Concrete Drill Bits (07891)
- MIDWEST FASTENER 3/16" x 5-1/2" Steel Concrete Drill Bits (07884)
- MIDWEST FASTENER 1/4" x 5-1/2" Steel Concrete Drill Bits (51237)
- MIDWEST FASTENER 5/32" x 5-1/2" Steel Concrete Drill Bits (07882)
- MIDWEST FASTENER 5/32" x 4-1/2" Steel Concrete Drill Bits (09286)
- MIDWEST FASTENER 3/16" x 4-1/2" Steel Concrete Drill Bits (09285)
- DRILLCO 1 in. X 12, MASONRY DRILL ROTA & HAM -1600A (160A16412B)
- Midwest Fastener Drill Bits