Shop All Masonry Drill Bits
Midwest Fastener
3/16" x 5-1/2" Steel Concrete Drill Bits
Mfr # 07884
Zoro # G102513856
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Masonry
- Material Steel
- Diameter 3/16"
- Length 1 5-1/2"
- Style Masonry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07884
- Zoro # G102513856
- UPC # 738287078848
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Diameter | 3/16" |
Length 1 | 5-1/2" |
Details
Application | Masonry |
Material | Steel |
Style | Masonry |
Type | Masonry Drill Bit |
Description
A drill bit used to drill into concrete, brick or block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (1707101)
- DRILL AMERICA 3/4"-28 HSS Plug Hand Tap (DWTST3/4-28P)
- OSG Straight Flute Hand Tap, Modified Bottoming 4 Flutes (1105100408)
- LENOX Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal (87933CLB144420)
- MIDWEST FASTENER 5/32" x 4-1/2" Steel Concrete Drill Bits (09286)
- MIDWEST FASTENER 1/4" x 5-1/2" Steel Concrete Drill Bits (51237)
- MIDWEST FASTENER 5/32" x 3-1/2" Steel Concrete Drill Bits (07891)
- MIDWEST FASTENER 3/16" x 5-1/2" Steel Concrete Drill Bits 3PK (76406)
- MIDWEST FASTENER 5/32" x 5-1/2" Steel Concrete Drill Bits 3PK (76403)
- MIDWEST FASTENER 3/16" x 3-1/2" Steel Concrete Drill Bits (07883)
- CENTURY DRILL & TOOL Sds Plus 4-Cutter Drill Bit 3/4" Cutting Length 10" Overall Length 12" (83148)
- Midwest Fastener Masonry Drill Bits