Shop All Gate Door Hardware
Midwest Fastener
3/16" x 4" Zinc Plated Steel Gate Hooks & Eyes 50PK
Mfr # 51031
Zoro # G302517739
product price: $64.99
/pk 50, $1.30/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Type Gate Hook
- Diameter 3/16"
- Length 1 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51031
- Zoro # G302517739
- UPC # 738287510317
- Country of Origin Unknown
- Category Gate Door Hardware
Dimensions
Diameter | 3/16" |
Length 1 | 4" |
Details
Material | Steel |
Finish | Zinc |
Type | Gate Hook |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Kit - Valve (310333GS)
- KOHLER Kit Oil Cooler Hose (24 326 128-S)
- SAMLEX AMERICA Samlex SEC-1230UL SEC-UL Series 12V Battery Charger - 30 Amp (SEC-1230UL)
- STENS Spindle Assembly 285-847 For Mtd 918-04865A (285-847)
- MIDWEST FASTENER 5/32" x 2" Zinc Plated Steel Gate Hooks & Eyes 15PK (60483)
- MIDWEST FASTENER 5/32" x 9/64" x 2-1/2" 18-8 Stainless Steel Gate Hooks & Eyes 6PK (32644)
- MIDWEST FASTENER 7/32" x 12" Gate Hooks & Eyes 40PK (51035)
- MIDWEST FASTENER 3/16" x 3" Zinc Plated Steel Gate Hooks & Eyes 10PK (60485)
- MIDWEST FASTENER 5/32" x 1-1/2" Zinc Plated Steel Gate Hooks & Eyes 100PK (51026)
- MIDWEST FASTENER 8" Gate Hooks & Eyes 40PK (51034)
- NATIONAL HARDWARE CANE BOLT 18""H BLACK (N109-002)
- Midwest Fastener Gate Door Hardware