Shop All Gate Door Hardware
Midwest Fastener
3/16" x 4" Zinc Plated Steel Gate Hooks 25PK
Mfr # 52426
Zoro # G102518875
product price: $28.99
/pk 25, $1.16/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gate Hook
- Material Steel
- Finish Zinc
- Diameter 3/16"
- Length 1 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52426
- Zoro # G102518875
- UPC # 738287524260
- Country of Origin Unknown
- Category Gate Door Hardware
Dimensions
Diameter | 3/16" |
Length 1 | 4" |
Details
Type | Gate Hook |
Material | Steel |
Finish | Zinc |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH GRUBBER Handy Grubber (BG-13)
- CASEYS Buffalo Bills Grill Cover Deluxe (9474633859)
- LOCKEY USA Panic Shield Latch Protector for Exit Devices, Silver (LPS)
- HARRIS Spider Trap 2Pk (STRP)
- MIDWEST FASTENER 8" Gate Hooks & Eyes 40PK (51034)
- MIDWEST FASTENER 5/32" x 9/64" x 2-1/2" 18-8 Stainless Steel Gate Hooks & Eyes 6PK (32644)
- MIDWEST FASTENER 6" Fate Hooks & Eyes 50PK (51033)
- MIDWEST FASTENER 3/16" x 3" Zinc Plated Steel Gate Hooks & Eyes 10PK (60485)
- MIDWEST FASTENER 5/32" x 2" Zinc Plated Steel Gate Hooks & Eyes 15PK (60483)
- MIDWEST FASTENER 3/16" x 11/64" x 4" 18-8 Stainless Steel Gate Hooks & Eyes 4PK (32646)
- PRIMELINE TOOLS Surface Bolt, 8 in., Steel, Brushed Chrome Finish, Heavy Duty Construction (Single Pack) (MP4914)
- Midwest Fastener Gate Door Hardware