Shop All Turnbuckles
Midwest Fastener
3/16" x 4" Zinc Plated Steel Eye-Eye Turnbuckle 10PK
Mfr # 52348
Zoro # G502506106
product price: $17.45
/pk 10, $1.74/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Turnbuckle
- Finish Zinc
- Diameter 3/16"
- Length 1 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52348
- Zoro # G502506106
- UPC # 738287523485
- Country of Origin Unknown
- Category Turnbuckles
Dimensions
Diameter | 3/16" |
Length 1 | 4" |
Details
Material | Steel |
Type | Turnbuckle |
Finish | Zinc |
Style | Eye-Eye |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTER CONNECTION Caster, Rigid, 6 CC APEX (CC-1010-600200-40-T1)
- TRI-ARC 82 in Ladder, Steel, 3 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL7503242)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Silver (EN2801TX6)
- ZORO SELECT Caster Wheel, 1-3/8 in. Hub L, 250 lb. (P-PB-035X013/038D)
- MIDWEST FASTENER 6mm x 150mm Stainless A4 Steel Jaw/Jaw Turnbukle (36682)
- MIDWEST FASTENER 3/8" x 6" Galvanized Steel Eye-Eye Turnbuckle (54622)
- MIDWEST FASTENER 1/2" x 6" Galvanized Steel Jaw & Jaw Turnbuckle (54627)
- MIDWEST FASTENER 1/4" 316 Stainless Steel Jaw/Jaw Turnbuckle (35802)
- MIDWEST FASTENER 1/4" x 5-1/4" 18-8 Stainless Steel Eye-Eye Turnbuckle 10PK (52364)
- MIDWEST FASTENER 5/16" x 4-1/2" Galvanized Steel Jaw & Jaw Turnbuckle (54625)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 1" x 18" (JJTBGV1X18)
- Midwest Fastener Turnbuckles