Shop All Masonry Drill Bits
Midwest Fastener
3/16" x 4-1/2" Steel Concrete Drill Bits 10PK
Mfr # 63513
Zoro # G802513842
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application Masonry
- Length 1 4-1/2"
- Diameter 3/16"
- Type Masonry Drill Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 63513
- Zoro # G802513842
- UPC # 738287635133
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Length 1 | 4-1/2" |
Diameter | 3/16" |
Details
Material | Steel |
Application | Masonry |
Type | Masonry Drill Bit |
Style | Masonry |
Description
A drill bit used to drill into concrete, brick or block.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Click Torque Wrench one scale, 30-250Ft-Lb (6025FL)
- JPW INDUSTRIES Bash Dead Blow Hammer 4 Lb. Head A (55416)
- CRESCENT NICHOLSON 6" Flat Double/Single Cut Warding Bastard File (16663NN)
- TEKTON 3/8 Inch Drive x 6 mm Long Hex Bit Socket (SHB13406)
- MIDWEST FASTENER 3/16" x 7-1/2" Steel Concrete Drill Bits (07885)
- MIDWEST FASTENER 5/32" x 5-1/2" Steel Concrete Drill Bits 3PK (76403)
- MIDWEST FASTENER 5/32" x 4-1/2" Steel Concrete Drill Bits (09286)
- MIDWEST FASTENER 1/4" x 5-1/2" Steel Concrete Drill Bits (51237)
- MIDWEST FASTENER 3/16" x 4-1/2" Steel Concrete Drill Bits (09285)
- MIDWEST FASTENER 5/32" x 3-1/2" Steel Concrete Drill Bits (07891)
- DRILLCO 1-1/8 X 21 SDS-MAX Masonry Drill (174F20821)
- Midwest Fastener Drill Bits