Shop All Masonry Drill Bits
Midwest Fastener
3/16" x 4-1/2" Steel Concrete Drill Bits
Mfr # 09285
Zoro # G402513846
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application Masonry
- Length 1 4-1/2"
- Diameter 3/16"
- Style Masonry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 09285
- Zoro # G402513846
- UPC # 738287092851
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Length 1 | 4-1/2" |
Diameter | 3/16" |
Details
Material | Steel |
Application | Masonry |
Style | Masonry |
Type | Masonry Drill Bit |
Description
A drill bit used to drill into concrete, brick or block.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Protective Case, 18"L x 13"W (06385)
- MILWAUKEE TOOL SHOCKWAVE 1"Torx T50 Impact Bit (2 Pack) (48-32-4989)
- MAKITA Multi-Tool Sandpaper, 180 Grit, 10/pk (A-95548)
- KO-KEN Bit Socket 22mm Hex 92mm 1 Sq. Drive (18106.16-22)
- MIDWEST FASTENER 3/16" x 5-1/2" Steel Concrete Drill Bits 3PK (76406)
- MIDWEST FASTENER 3/16" x 7-1/2" Steel Concrete Drill Bits (07885)
- MIDWEST FASTENER 1/4" x 4-1/2" Steel Concrete Drill Bits (51236)
- MIDWEST FASTENER 5/32" x 5-1/2" Steel Concrete Drill Bits 3PK (76403)
- MIDWEST FASTENER 1/4" x 5-1/2" Steel Concrete Drill Bits (51237)
- MIDWEST FASTENER 5/32" x 5-1/2" Steel Concrete Drill Bits (07882)
- IRWIN MASONRY BIT-SSF 3/4""X13"" (5026022)
- Midwest Fastener Drill Bits