Shop All Screw-In Hooks
Midwest Fastener
3/16" x 3/4" x 3-3/8" Zinc Plated Steel Screw Hooks 14 14PK
Mfr # 60625
Zoro # G902512578
original price:
$13.32
28% off
new price: $9.49
/pk 14, $0.68/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Type Screw Hook
- Diameter 2 3/4"
- Diameter 1 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60625
- Zoro # G902512578
- UPC # 738287606256
- Country of Origin China
- Category Screw-In Hooks
Dimensions
Diameter 2 | 3/4" |
Diameter 1 | 3/16" |
Length 1 | 3-3/8" |
Nominal Size | #6 |
Details
Finish | Zinc |
Material | Steel |
Type | Screw Hook |
Style | C Shape |
Description
May be used with a plastic anchor of sufficient size in a hollow wall, or directly into wood. Ideal for hanging clothes, tools, and house hold items.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E14D)
- DON-JO Don-Jo:Blank ASA Filler Plate - Prime Coated (FS-260-PC)
- SCHLAGE Cylindrical Lock, ALX40 RHO 626 (ALX40 RHO 626)
- DON-JO Security Super Strike for Deadbolts (2SDS8SL)
- MIDWEST FASTENER 1/8" x 5/16" x 1-11/16" Zinc Plated Steel Screw Hooks 25PK (60622)
- MIDWEST FASTENER 5/16" x 1" x 3-7/8" Zinc Plated Steel Hammock Hooks 10PK (52402)
- MIDWEST FASTENER #10 x 11/64" x 17/32" x 2-1/2" 18-8 Stainless Steel Screw Hooks 8PK (32624)
- MIDWEST FASTENER 1/4" x 31/32" x 4-1/8" Zinc Plated Steel Clothesline Hooks 100PK (51040)
- MIDWEST FASTENER 1/4" x 7/8" x 3-7/8" 18-8 Stainless Steel Screw Hooks 5PK (32626)
- MIDWEST FASTENER 3/8" x 5/8" Brass Cup Hooks 30PK (62662)
- PRIME-LINE Clothesline Hooks With Nuts 1/4in-20 X 4-1/4in Zinc Plated Steel 10PK (9069290)
- Midwest Fastener Screw-In Hooks