Shop All Spring Pins
Midwest Fastener
3/16" x 3/4" Plain Steel Tension Pins 20PK
Mfr # 72775
Zoro # G902506478
product price: $7.35
/pk 20, $0.37/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Plain
- Outside Dia. 3/16 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72775
- Zoro # G902506478
- UPC # 738287727753
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 3/16 in |
Fastener Length | 3/4 in |
Length 1 | 3/4" |
Diameter | 3/16" |
Details
Pin Item | Tension Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Plain |
Finish | Plain |
Type | Tension Pin |
Material | Steel |
Description
A tension pin is similar to a cotter pin, but it has very little play and is better able to withstand side loads and rotational friction.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNA-DRIVE Camrail Bolt, 5/8"-11 Thrd Sz, 1-1/2 in L, Button Head, Steel, Phosphate and Oil Finish, 225 PK (SQ5816CB)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 36 in L, 1/2 in W, 1/2 in H (WWG700500050036)
- ZORO SELECT #6-32 x 1-1/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.013.0125)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in L, 10 PK (U51000.037.0350)
- MIDWEST FASTENER 3/16" x 1-1/4" Plain Steel Tension Pins 20PK (72777)
- MIDWEST FASTENER 1/4" x 1" 18-8 Stainless Steel Tension Pins 8PK (38894)
- MIDWEST FASTENER 1/4" x 2" Plain Steel Tension Pins 10PK (61196)
- MIDWEST FASTENER 1/4" x 1-1/2" Plain Steel Coiled Spring Pins 4PK (932496)
- MIDWEST FASTENER 3/16" x 1" Plain Steel Coiled Spring Pins 6PK (932493)
- MIDWEST FASTENER 1/4" x 3/4" Plain Steel Tension Pins 10PK (72786)
- ZORO SELECT Spring Pin, Sltd, 5/32inx1-3/8in, Pln, PK50 (U39100.015.0137)
- Midwest Fastener Spring Pins