Shop All Spring Pins
Midwest Fastener
3/16" x 3/4" Plain Steel Coiled Spring Pins 8PK
Mfr # 932492
Zoro # G202506512
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Fastener Finish Plain
- Outside Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 932492
- Zoro # G202506512
- UPC # 719199324926
- Country of Origin China
- Category Spring Pins
Dimensions
Outside Dia. | 3/16 in |
Fastener Length | 3/4 in |
Diameter | 3/16" |
Length 1 | 3/4" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Coiled |
Basic Material | Steel |
Fastener Finish | Plain |
Type | Tension Pin |
Finish | Plain |
Material | Steel |
Style | Coiled |
Description
A tension pin is similar to a cotter pin, but it has very little play and is better able to withstand side loads and rotational friction.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN 21 Degree .113"x2-3/8" Plastic Collated Galvanized Ring Shank Full Rou (FR.113-238GRS)
- VELCRO BRAND Reclosable Fastener Black (91100)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (54859)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 100 PK (Z9270)
- MIDWEST FASTENER 1/4" x 1" 18-8 Stainless Steel Tension Pins 8PK (38894)
- MIDWEST FASTENER 3/8" x 2-1/2" Plain Steel Tension Pins 8PK (72804)
- MIDWEST FASTENER 4mm x 16mm Plain Steel Tension Pins 15PK (32288)
- MIDWEST FASTENER 1/8" x 3/4" Plain Steel Coiled Spring Pins 1 12PK (932487)
- MIDWEST FASTENER 3/8" x 1-1/2" Plain Steel Tension Pins 8PK (72801)
- MIDWEST FASTENER 3/16" x 3/4" Plain Steel Tension Pins 20PK (72775)
- ZORO SELECT Spring P, HD Coiled, 3/32x5/8,1150lb, PK100 (U39150.009.0062)
- Midwest Fastener Spring Pins