Shop All Gate Door Hardware
Midwest Fastener
3/16" x 3" Zinc Plated Steel Safety Gate Hooks 100PK
Mfr # 51038
Zoro # G302518170
product price: $133.99
/pk 100, $1.34/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Gate Hook
- Finish Zinc
- Diameter 3/16"
- Length 1 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51038
- Zoro # G302518170
- UPC # 738287510386
- Country of Origin Unknown
- Category Gate Door Hardware
Dimensions
Diameter | 3/16" |
Length 1 | 3" |
Details
Material | Steel |
Type | Gate Hook |
Finish | Zinc |
Style | Safety |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Axle Asm-Front Due (611-05467)
- STENS Mulching Blade 340-137 For Ayp 532406713 (340-137)
- AFTERMARKET Fits Caterpillar CYLINDER MASTE NEW (9K1591)
- ALAKIT 2 in. Pacfab Multiport Valve Kit for Pool (APCK1069S)
- MIDWEST FASTENER 7/32" x 12" Gate Hooks & Eyes 40PK (51035)
- MIDWEST FASTENER 1/8" x 1" 18-8 Stainless Steel Gate Hooks & Eyes 1 12PK (32641)
- MIDWEST FASTENER 3/16" x 11/64" x 4" 18-8 Stainless Steel Gate Hooks & Eyes 4PK (32646)
- MIDWEST FASTENER 5/32" x 9/64" x 2-1/2" 18-8 Stainless Steel Gate Hooks & Eyes 6PK (32644)
- MIDWEST FASTENER 3/16" x 3" Zinc Plated Steel Gate Hooks & Eyes 10PK (60485)
- MIDWEST FASTENER 3/16" x 3" Solid Brass Gate Hooks 10PK (52425)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXMOR2)
- Midwest Fastener Gate Door Hardware