Shop All Gate Door Hardware
Midwest Fastener
3/16" x 3" Zinc Plated Steel Gate Hooks & Eyes 50PK
Mfr # 51029
Zoro # G402517738
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Type Gate Hook
- Material Steel
- Diameter 3/16"
- Length 1 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 51029
- Zoro # G402517738
- UPC # 738287510294
- Country of Origin Unknown
- Category Gate Door Hardware
Dimensions
Diameter | 3/16" |
Length 1 | 3" |
Details
Finish | Zinc |
Type | Gate Hook |
Material | Steel |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILBUR Filbur APCC7180 10.06 x 8.56 in. Pool & Spa Replacement Filter Cartridge; 50 sq ft. (APCC7180)
- YARDGARD Welded Wire Fence, 12.5 ga., 36"X100 ft. (308321A)
- PDQ Cable Dog 40' Xxlarge (Q684000099)
- ARNOLD Wheelbarrow Inner Tube, For 8 in Rim, 16 x 612 in Tire (490-328-0007)
- MIDWEST FASTENER 5/32" x 1-1/2" Zinc Plated Steel Gate Hooks & Eyes 100PK (51026)
- MIDWEST FASTENER 7/32" x 12" Gate Hooks & Eyes 40PK (51035)
- MIDWEST FASTENER 5/32" x 2" Zinc Plated Steel Gate Hooks & Eyes 15PK (60483)
- MIDWEST FASTENER 3/16" x 3" Solid Brass Gate Hooks 10PK (52425)
- MIDWEST FASTENER 8" Gate Hooks & Eyes 40PK (51034)
- MIDWEST FASTENER 3/16" x 11/64" x 4" 18-8 Stainless Steel Gate Hooks & Eyes 4PK (32646)
- ALEKO Aleko ROLLER 2INCH-UNB 2 in. Side Roller with Bracket for Sliding Rolling Gate Guide; Black (ROLLER 2INCH-UNB)
- Midwest Fastener Gate Door Hardware