Shop All Grooved Pins
Midwest Fastener
3/16" x 3" Zinc Plated Steel Dowel Screws 15PK
Mfr # 68422
Zoro # G802520314
product price: $6.79
/pk 15, $0.45/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dowel Screw
- Finish Zinc
- Material Steel
- Diameter 3/16"
- Length 1 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68422
- Zoro # G802520314
- UPC # 738287684223
- Country of Origin United States
- Category Grooved Pins
Dimensions
Diameter | 3/16" |
Length 1 | 3" |
Details
Type | Dowel Screw |
Finish | Zinc |
Material | Steel |
Description
A dowel screw is similar to a wood screw but with two pointed ends and no head, used for making hidden joints between two pieces of wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, 4x36mm, PK100 (M39080.040.0036)
- PRIME-LINE T-27 Torx Barrel Nut, #10-24 x 1/2 in., Stainless Steel Construction 100 Pack (642-0101)
- ZORO SELECT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 275 PK (TKHWI0-800500-2-275P)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK (U01062.050.0150)
- MIDWEST FASTENER 1/4" x 1" Zinc Plated Steel Dowel Screws 100PK (50915)
- MIDWEST FASTENER 5/32" x 1-1/4" Zinc Plated Steel Dowel Screws 20PK (68408)
- MIDWEST FASTENER 5/16" x 3" Zinc Plated Steel Dowel Screws 100PK (50921)
- MIDWEST FASTENER 5/16" x 2" Zinc Plated Steel Dowel Screws 100PK (50919)
- MIDWEST FASTENER 1/4" x 3" Zinc Plated Steel Dowel Screws 100PK (50917)
- MIDWEST FASTENER 3/8" x 4" Zinc Plated Steel Dowel Screws 50PK (50923)
- ZORO SELECT Grooved Pin Type A 10 PK (M39730.080.0040)
- Midwest Fastener Grooved Pins