Shop All Cotter Pins
Midwest Fastener
3/16" x 3" Zinc Plated Steel Cotter Pins 8PK
Mfr # 930267
Zoro # G002519767
product price: $4.89
/pk 8, $0.61/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Pin Dia. 3/16 in
- Fastener Length 3 in
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930267
- Zoro # G002519767
- UPC # 719199302672
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 3/16 in |
Fastener Length | 3 in |
Diameter | 3/16" |
Length 1 | 3" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Material | Steel |
Finish | Zinc |
Type | Cotter Pin |
Style | Extended Prong |
Description
A cotter pin is a split pin with two tines that are bent during installation used to fasten metal together, like with a staple or rivet.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 8 PK (62868)
- STANLEY Heavy Duty Staples, T50, 20 ga, Narrow Crown, 3/8 in Leg L, Stainless Steel, 1000 PK (TRA706SST)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 25 PK (M07000.160.0035)
- ZORO SELECT M3-0.50 x 4 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (MPPX03004-100P1)
- MIDWEST FASTENER 3/8" x 2" Zinc Plated Steel Cotter Pins 5PK (930323)
- MIDWEST FASTENER 3/16" x 3-1/2" Zinc Plated Steel Cotter Pins 6PK (930268)
- MIDWEST FASTENER 1/4" x 1-3/4" Brass Cotter Pins 6PK (61248)
- MIDWEST FASTENER 1/8" x 2" Zinc Plated Steel Cotter Pins 100PK (04029)
- MIDWEST FASTENER 1/8" x 1" Brass Cotter Pins 20PK (61245)
- MIDWEST FASTENER 1/8" x 1-1/4" Zinc Plated Steel Cotter Pins 60PK (930225)
- ZORO SELECT Cotter Pin, Hairpin, 1/16"Dx1-5/16" L, PK25 (WWG-BPS6-222)
- Midwest Fastener Cotter Pins