Shop All Gate Door Hardware
Midwest Fastener
3/16" x 3" Solid Brass Gate Hooks 10PK
Mfr # 52425
Zoro # G102519018
product price: $64.95
/pk 10, $6.50/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Brass
- Type Gate Hook
- Length 1 3"
- Diameter 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52425
- Zoro # G102519018
- UPC # 738287524253
- Country of Origin Unknown
- Category Gate Door Hardware
Dimensions
Length 1 | 3" |
Diameter | 3/16" |
Details
Material | Solid Brass |
Type | Gate Hook |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Fuel Lift Pump For Massey Ferguson 165, 168, 1744S 1447017M91 Tractors (1203-3007)
- AFTERMARKET S108091 Breather Plug, M10 X 1 Mm Thread Fits Steyr (S.108091-SPX_4)
- BIOADVANCED Liquid Concentrate Lawn Insect and Fire Ant Killer 32 oz (700790A)
- ZORO SELECT Water Hose, Cold, PVC, 50 ft., Green (423H87)
- MIDWEST FASTENER 1/8" x 1" 18-8 Stainless Steel Gate Hooks & Eyes 1 12PK (32641)
- MIDWEST FASTENER 8" Gate Hooks & Eyes 40PK (51034)
- MIDWEST FASTENER 7/32" x 12" Gate Hooks & Eyes 40PK (51035)
- MIDWEST FASTENER 3/16" x 11/64" x 4" 18-8 Stainless Steel Gate Hooks & Eyes 4PK (32646)
- MIDWEST FASTENER 5/32" x 2" Zinc Plated Steel Gate Hooks & Eyes 15PK (60483)
- MIDWEST FASTENER 6" Fate Hooks & Eyes 50PK (51033)
- NATIONAL MFG/SPECTRUM BRANDS HHI Tan Slide DR Gate Guide (N344-846)
- Midwest Fastener Gate Door Hardware