Shop All Heat Shrink Tubing
Midwest Fastener
3/16" x 3" Red Heat Shrink Tubing 10PK
Mfr # 73084
Zoro # G802521250
product price: $10.35
/pk 10, $1.04/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Red Thin Wall Polyolefin
- Application Electrical Insulation
- Length 1 3"
- Diameter 3/16"
- Type Heat Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73084
- Zoro # G802521250
- UPC # 738287730845
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Length 1 | 3" |
Diameter | 3/16" |
Details
Material | Red Thin Wall Polyolefin |
Application | Electrical Insulation |
Type | Heat Tubing |
Style | Red |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Strip, 12-Outlet, 5-20P, 36in cord (PS361220)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.19" (HSTT19-Y)
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 10A, 16/3 (1TNB4)
- SQUARE D Pwr Dist Block, 335A, 1P, 6P Secondary, 600V (9080LBA163106)
- MIDWEST FASTENER 1/4" x 3" White Heat Shrink Tubing 10PK (67971)
- MIDWEST FASTENER 3/4" x 3" Red Heat Shrink Tubing 5PK (73088)
- MIDWEST FASTENER 1/8" x 3" Red Heat Shrink Tubing 10PK (73083)
- MIDWEST FASTENER 1/4" x 3" Fiberglass Heat Insulated Tubes 8PK (76188)
- MIDWEST FASTENER 3/8" x 3" Fiberglass Heat Insulated Tubes 5PK (76191)
- MIDWEST FASTENER 1/4" x 6" Red Heat Shrink Tubing 10PK (73092)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Brown (HS363-S50-BROWN)
- Midwest Fastener Heat Shrink Tubing