Shop All Extension Springs
Midwest Fastener
3/16" x 3-9/16" x .023" WG Steel Extension Springs 6PK
Mfr # 18543
Zoro # G002514816
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 1 3/16"
- Diameter 2 .023"
- Length 1 3-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 18543
- Zoro # G002514816
- UPC # 738287185430
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 1 | 3/16" |
Diameter 2 | .023" |
Length 1 | 3-9/16" |
Nominal Size | SRM43 |
Wire Diameter | .023 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Lever, Dummy Escutcheon Lever, Grade 1 (QET330E689)
- VISUAL WORKPLACE Grommets/Washers-Nickel, 3/8 (50-1207-F)
- PAWLING Corner Guard, Textured, Eggshell, 2"W X 96"H (CG-20R-8-370)
- BLUM 3mm Expando Dowel In Line Baseplate for Cliptop Hinges (177H3130E)
- MIDWEST FASTENER 3/8" x 0.047" x 3" 18-8 Stainless Steel Extension Springs 3PK (38821)
- MIDWEST FASTENER 3/4" x 0.080" x 4" 18-8 Stainless Steel Extension Springs 2PK (38844)
- MIDWEST FASTENER 1/2" x 3-13/16" x .040" WG Steel Extension Springs 1 12PK (18562)
- MIDWEST FASTENER 3/4" x 0.062" x 3-1/2" 18-8 Stainless Steel Extension Springs 3PK (38841)
- MIDWEST FASTENER 1/2" x 9-3/4" x .063" WG Steel Extension Springs 3PK (18571)
- MIDWEST FASTENER 55/64" x 8-1/2" x .148" WG Steel Extension Springs (18579)
- SPEC Extension Spring, PK2 (E10001057000M)
- Midwest Fastener Extension Springs