Shop All Cotter Pins
Midwest Fastener
3/16" x 3-3/4" Bent Hitch Pin Clips 8PK
Mfr # 930347
Zoro # G902528463
product price: $8.15
/pk 8, $1.02/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Spring Wire
- Cotter Pin Type Hitch Pin Clip
- Cotter Pin Style Bent
- Pin Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930347
- Zoro # G902528463
- UPC # 719199303471
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 3/16 in |
Fastener Length | 3 3/4 in |
Diameter | 3/16" |
Length 1 | 3-3/4" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Spring Wire |
Cotter Pin Type | Hitch Pin Clip |
Cotter Pin Style | Bent |
Type | Hitch Pin Clip |
Style | Bent |
Description
A hitch pin clip is a fastener made of a springy material, commonly hardened metal wire, in the shape of the letter "R". They are commonly used to secure the ends of round shafts such as axles and clevis pins.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEECO S7005420001506RH HITCH PIN 7/8 X6-1/2 (71506)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/2 in Steel, Galvanized Finish, 267 PK (09752)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 8, Yellow Zinc, 8 PK (76263)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 3/8-16x3/8, PK100 (SSKCIA0370037USA-100BX)
- MIDWEST FASTENER 5/16" x 4" Zinc Plated Steel Cotter Pins 3PK (930308)
- MIDWEST FASTENER 5/32" x 2-15/16" Bent Hitch Pin Clips 1 12PK (930345)
- MIDWEST FASTENER 1/4" x 4-3/8" Zinc Plated Steel Hitch Pin Clips 25PK (50276)
- MIDWEST FASTENER .042" x 1" Zinc Plated Steel Hair Pin Clips 40PK (70642)
- MIDWEST FASTENER 3/32" x 2" Zinc Plated Steel Cotter Pins 100PK (04023)
- MIDWEST FASTENER Cotter Pin, 5/32 in Pin Dia, Steel, Zinc Plated Finish, 50 PK (50274)
- MIDWEST FASTENER .062" x 1-9/16" Zinc Plated Steel Hair Pin Clips 40PK (70645)
- Midwest Fastener Cotter Pins