Shop All Cotter Pins
Midwest Fastener
3/16" x 3" 18-8 Stainless Steel Cotter Pins 5PK
Mfr # 74835
Zoro # G902520597
product price: $7.79
/pk 5, $1.56/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 3/16 in
- Fastener Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74835
- Zoro # G902520597
- UPC # 738287748352
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 3/16 in |
Fastener Length | 3 in |
Length 1 | 3" |
Diameter | 3/16" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Material | Stainless Steel |
Type | Cotter Pin |
Hardness | 18-8 |
Style | Extended Prong |
Description
A cotter pin is a split pin with two tines that are bent during installation used to fasten metal together, like with a staple or rivet.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Finish Nail, 6d x 2 In L, PK288 (4NFD1)
- BSC PREFERRED silver color 316 Stainless Steel, 1" L (93190A844)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/2"-13, 3 in Shank, 1-3/16 in ID, Steel, Zinc Plated (U16010.050.0300)
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, Carbon Steel Zinc Plated (THD75500H)
- MIDWEST FASTENER 3.2mm x 32mm Zinc Plated Steel Metric Cotter Pins 25PK (32211)
- MIDWEST FASTENER .072" x 1-7/8" 18-8 Stainless Steel Hitch Pin Clips 10PK (74963)
- MIDWEST FASTENER 1/4" x 3" Zinc Plated Steel Cotter Pins 100PK (04050)
- MIDWEST FASTENER 3/16-1/4" x .054" Zinc Plated Steel BowTie Cotter Pins 25PK (932321)
- MIDWEST FASTENER .042" x 1" 18-8 Stainless Steel Hitch Pin Clips 10PK (74961)
- MIDWEST FASTENER 3/32" x 2-5/16" Zinc Plated Steel Hitch Pin Clips 24 24PK (60602)
- ZORO SELECT Cotter Pin, Hairpin, 11/64"Dx3-1/4" L, PK5 (WWG-BPS6-206)
- Midwest Fastener Cotter Pins