Shop All Grooved Pins
Midwest Fastener
3/16" x 2" Zinc Plated Steel Dowel Screws 100PK
Mfr # 50914
Zoro # G402517066
product price: $21.89
/pk 100, $0.22/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Type Dowel Screw
- Material Steel
- Diameter 3/16"
- Length 1 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50914
- Zoro # G402517066
- UPC # 738287509144
- Country of Origin United States
- Category Grooved Pins
Dimensions
Diameter | 3/16" |
Length 1 | 2" |
Details
Finish | Zinc |
Type | Dowel Screw |
Material | Steel |
Description
A dowel screw is similar to a wood screw but with two pointed ends and no head, used for making hidden joints between two pieces of wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 1/4 in, 3-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.025.0350)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M14-1.50 Thrd Sz, 18-8 Stainless Steel, 6 PK (R3745-14)
- ZORO SELECT Lag Screw, 3/4 in, 8 in, Steel, Zinc Plated Hex External Hex Drive, 30 PK (B08280.075.0800)
- ZORO SELECT Dowel Pin, Steel, 2x28mm, PK100 (M39080.020.0028)
- MIDWEST FASTENER 1/4" x 1" Zinc Plated Steel Dowel Screws 100PK (50915)
- MIDWEST FASTENER 5/32" x 1-1/4" Zinc Plated Steel Dowel Screws 20PK (68408)
- MIDWEST FASTENER 1/4" x 3" Zinc Plated Steel Dowel Screws 100PK (50917)
- MIDWEST FASTENER 5/16" x 4-1/2" Zinc Plated Steel Dowel Screws 10PK (68427)
- MIDWEST FASTENER 1/4" x 3-1/2" Zinc Plated Steel Dowel Screws 15PK (68424)
- MIDWEST FASTENER 5/16" x 2" Zinc Plated Steel Dowel Screws 100PK (50919)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.026.0010)
- Midwest Fastener Grooved Pins