Shop All Cotter Pins
Midwest Fastener
3/16" x 2" Zinc Plated Steel Cotter Pins 15PK
Mfr # 930264
Zoro # G502519410
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Pin Dia. 3/16 in
- Fastener Length 2 in
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 930264
- Zoro # G502519410
- UPC # 719199302641
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 3/16 in |
Fastener Length | 2 in |
Diameter | 3/16" |
Length 1 | 2" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Type | Cotter Pin |
Material | Steel |
Finish | Zinc |
Style | Extended Prong |
Description
A cotter pin is a split pin with two tines that are bent during installation used to fasten metal together, like with a staple or rivet.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Threaded Rod, M6-1, Stainless Steel, Plain Finish (36606)
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain 316 Stainless Steel, 40 mm L, 50 PK (M55010.040.0040)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 25 PK (U04104.031.0375)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF050403GR)
- MIDWEST FASTENER 3/16" x 1" Zinc Plated Steel Cotter Pins 100PK (04036)
- MIDWEST FASTENER 3/32" x 1/2" Zinc Plated Steel Cotter Pins 120PK (930205)
- MIDWEST FASTENER 1/8" x 2" Brass Cotter Pins 15PK (61246)
- MIDWEST FASTENER 1/8" x 1-1/4" 18-8 Stainless Steel Cotter Pins 14 14PK (74815)
- MIDWEST FASTENER 1/8" x 1-1/2" 18-8 Stainless Steel Cotter Pins 1 12PK (74851)
- MIDWEST FASTENER 1/4-3/8" x .072" Zinc Plated Steel BowTie Cotter Pins 20PK (932322)
- ZORO SELECT Cotter Pin, Hairpin, 1/32"Dx5/8" L, PK100 (WWG-BPXZ-2303)
- Midwest Fastener Cotter Pins