Shop All Extension Springs
Midwest Fastener
3/16" x 2" x .020" WG Steel Extension Springs 6PK
Mfr # 18523
Zoro # G402515185
product price: $8.55
/pk 6, $1.43/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 1 3/16"
- Diameter 2 .020"
- Length 1 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 18523
- Zoro # G402515185
- UPC # 738287185232
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 1 | 3/16" |
Diameter 2 | .020" |
Length 1 | 2" |
Nominal Size | SRM23 |
Wire Diameter | .020 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES ANDOVA TILES Splash 3" x 12" Ceramic Subway Floor and Wall Tile, (ANDSPL562)
- ARCHITECTURAL CONTROL SYSTEMS Ives 5 Knuckle Ball Bearing Full Mortise Hinge 4-1/2 x 4-1/2 Concealed Electric Through-Wire 4 (5BB1-4.5X4.5-26D-1104)
- KABA ILCO Auxiliary Lock, Night Latch, Bronz (220-53-51)
- USA INDUSTRIALS Buna-N O-Ring, Dash 224, PK100 (ZUSAH70224)
- MIDWEST FASTENER 1/2" x 3-5/8" x .065" WG Steel Extension Springs 1 12PK (18550)
- MIDWEST FASTENER 1/2" x .051" x 10-1/2" Steel Extension Springs 6PK (18686)
- MIDWEST FASTENER 5/8" x .063" x 10-1/2" Steel Extension Springs 6PK (18687)
- MIDWEST FASTENER 1/2" x 9" x .055" WG Steel Extension Springs 3PK (18570)
- MIDWEST FASTENER 1-1/8" x .126" x 9" Steel Trampoline Springs (18628)
- MIDWEST FASTENER 3/4" x 0.080" x 3-1/2" 18-8 Stainless Steel Extension Springs 3PK (38842)
- ZORO SELECT Ext Spring, Safety Drawbar, 8 3/4 OAL (1NBU6)
- Midwest Fastener Extension Springs