Shop All Grooved Pins
Midwest Fastener
3/16" x 2" Plain Steel Dowel Screws 36 36PK
Mfr # 60781
Zoro # G602519471
product price: $13.19
/pk 36, $0.37/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dowel Screw
- Material Steel
- Finish Plain
- Diameter 3/16"
- Length 1 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60781
- Zoro # G602519471
- UPC # 738287607819
- Country of Origin United States
- Category Grooved Pins
Dimensions
Diameter | 3/16" |
Length 1 | 2" |
Details
Type | Dowel Screw |
Material | Steel |
Finish | Plain |
Description
A dowel screw is similar to a wood screw but with two pointed ends and no head, used for making hidden joints between two pieces of wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, #8 x 1/2/2024, Zinc Steel Truss Head 260 PK (21520)
- BUILDRIGHT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 282 PK (07708)
- MIDWEST FASTENER Wood Screw, #2, 3/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (02841)
- HILLMAN Hillman 42078 6 oz Soffit & Trim Nails Gray - 1.25 in. - pack of 5 (5365622)
- MIDWEST FASTENER 5/16" x 3-1/2" Zinc Plated Steel Dowel Screws 10PK (68425)
- MIDWEST FASTENER 3/16" x 1-1/2" Zinc Plated Steel Dowel Screws 100PK (50913)
- MIDWEST FASTENER 3/16" x 2" Zinc Plated Steel Dowel Screws 100PK (50914)
- MIDWEST FASTENER 5/16" x 3" Zinc Plated Steel Dowel Screws 100PK (50921)
- MIDWEST FASTENER 5/16" x 2-1/2" Plain Steel Dowel Screws 10PK (60783)
- MIDWEST FASTENER 5/16" x 2" Zinc Plated Steel Dowel Screws 100PK (50919)
- ZORO SELECT Half Length Grooved Taper Pin 50 PK (M39720.030.0016)
- Midwest Fastener Grooved Pins