Shop All Connecting & Clevis Links
Midwest Fastener
3/16" x 2-5/16" 316 Stainless Steel EyeEye Swivels 2PK
Mfr # 35821
Zoro # G602506785
product price: $10.15
/pk 2, $5.08/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 3/16 in
- Style Eye-Eye
- Type Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 35821
- Zoro # G602506785
- UPC # 738287358216
- Country of Origin Unknown
- Category Connecting & Clevis Links
Dimensions
Diameter | 3/16 in |
Details
Material | Stainless Steel |
Style | Eye-Eye |
Type | Swivel |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY ® Anchor Shackle - Bolt Type - 7/8" - G-2140 - 9.5 Ton (1021056)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 4 in W, Polyester, Yellow (EE1604DFX4)
- MAILLON RAPIDE Quick Link, 3/16 in., 600 lb. (N-050-GS)
- ZENDEX TOOL $RAK JAK 2-TON 13 LIFT (UTDBT2)
- MIDWEST FASTENER 1/4" Quick Links 10PK (52255)
- MIDWEST FASTENER 3/8" x 4-1/4" 316 Stainless Steel Eye/Eye Swivels 2PK (37421)
- MIDWEST FASTENER 5/8" Galvanized Steel Jaw & Eye Swivels (54639)
- MIDWEST FASTENER 3/16" 18-8 Stainless Steel Quick Links 5PK (52244)
- MIDWEST FASTENER 3/16" Quick Links 10PK (52254)
- MIDWEST FASTENER 1/4" Galvanized Steel Jaw & Eye Swivels (54635)
- KOCH INDUSTRIES Clevis Twisted Hdg 3-7/8X15/16 (4004553/M8278)
- Midwest Fastener Lifting Hardware