Shop All Connecting & Clevis Links
Midwest Fastener
3/16" x 2-3/16" 316 Stainless Steel Jaw/Jaw Swivels 2PK
Mfr # 35827
Zoro # G802506776
product price: $11.99
/pk 2, $6.00/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 3/16 in
- Style Jaw-Jaw
- Type Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 35827
- Zoro # G802506776
- UPC # 738287358278
- Country of Origin Unknown
- Category Connecting & Clevis Links
Dimensions
Diameter | 3/16 in |
Details
Material | Stainless Steel |
Style | Jaw-Jaw |
Type | Swivel |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON 3" X 1-1/4" Non-Marking Rubber Hi-Tech Rigid Caster, No Brake, Loads Up To 150 lb (2.33408.42)
- ZORO SELECT Solid Wheel, Sawtooth, 8-1/2" Dia. (53CM48)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 2 in W, Nylon, Yellow (EN1802NX5)
- GPS - GENERIC PARTS SERVICE Load Wheel Assembly For Jungheinrich EJE120 Pallet Trucks (JU 51064639)
- MIDWEST FASTENER 5/16" x 3-1/2" 316 Stainless Steel Eye/Eye Swivels 2PK (35823)
- MIDWEST FASTENER 5/16" Galvanized Steel Eye & Eye Swivels (54630)
- MIDWEST FASTENER 5/16" 18-8 Stainless Steel Quick Links 5PK (52246)
- MIDWEST FASTENER 3/4" Nickel Plated Steel Double Eye Swivel Con 10PK (52218)
- MIDWEST FASTENER 1/8" Quick Links 8PK (34061)
- MIDWEST FASTENER 5/16" Quick Links 10PK (52256)
- PEERLESS CHAIN 9/32-5/16 G80 SW SELF-LOCK HK, 8499280 (8499280)
- Midwest Fastener Connecting & Clevis Links