Shop All Connecting & Clevis Links
Midwest Fastener
3/16" x 2-3/16" 316 Stainless Steel Eye/Jaw Swivels 2PK
Mfr # 35824
Zoro # G102506780
product price: $11.55
/pk 2, $5.78/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 3/16 in
- Style Eye-Jaw
- Type Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 35824
- Zoro # G102506780
- UPC # 738287358247
- Country of Origin Unknown
- Category Connecting & Clevis Links
Dimensions
Diameter | 3/16 in |
Details
Material | Stainless Steel |
Style | Eye-Jaw |
Type | Swivel |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Free Chain Spring, 3/4 to 2 3/4 Ton Lever (L4205008)
- PEERLESS Double Pulley Block, Fibrous Rope, Not Rated Max Load, Electro-Galvanized (3-080-04-86-)
- ZORO SELECT Caster Wheel, Cast Iron, 5 in., 1385 lb. (125 CI1H)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 15,000 lb. WLL (33401)
- MIDWEST FASTENER 1/4" x 2-5/8" 316 Stainless Steel Jaw/Jaw Swivels 2PK (35828)
- MIDWEST FASTENER 3/4" Galvanized Steel Jaw & Eye Swivels (54640)
- MIDWEST FASTENER 1/2" Galvanized Steel Jaw & Eye Swivels (54638)
- MIDWEST FASTENER 3/16" Quick Links 6PK (34062)
- MIDWEST FASTENER 3/8" Galvanized Steel Jaw & Eye Swivels (54637)
- MIDWEST FASTENER 3/4" Galvanized Steel Eye & Eye Swivels (54634)
- MIDWEST FASTENER 3/16" Quick Links 10PK (51063)
- Midwest Fastener Lifting Hardware